AEMC Dual Channel Current Data Loggers with Data Analysis Software

Analyze current rates with real-time display
  • Two integral MiniFlex™ flexible current probes measure from 0.5A to 1000A TRMS with 0.1A resolution
  • Dual range 100/1000A user selectable
  • 64 samples per cycle
  • Programmable storage rates from 8 every second to 1 everyday
  • 3 user selectable storage modes
  • Stores up to 240,000 measurements in nonvolatile memory
  • Lightweight, compact, fits anywhere
  • 5 LED indicators quickly and clearly display logger status
  • Safety rating: EN61010-1; 600V CAT III; 300V CAT IV; Pollution Degree 2
Lightweight, compact, and capable of being installed practically anywhere, this 2-channel current data logger incorporates features and functions normally found in advanced data loggers costing three times more. Two integral MiniFlex™ flexible current probes measure from 0.5A to 1000A TRMS with 0.1A resolution while a series of 5 LED indicators display logger status and memory usage. The model conveniently includes DataView® software free-of-charge, which not only stores data, but also is capable of creating waveform display in real-time; in addition to being a useful tool in data analysis and report generation. Internal memory stores over 240,000 measurements in nonvolatile memory.

Simple Logger II TRMS Voltage Model L481
Bipolar voltage recording up to ±850VDC
Programmable storage rates from 8 every second to 1 every day
3 user-selectable storage modes
Stores up to 240,000 measurements in non volatile memory
5 LED indicators quickly and clearly display status
Isolated USB communication cable included
EN 61010-1; 300V CAT IV; 600V CAT III


£399.05 - £747.50GBP / Each
£478.86 - £897.00GBP (incl VAT)

2 variations of this product are available.

See All Product Options Below
2 PRODUCT OPTIONS
Compareitem specifications
DC Current Accuracy (ADC) Max Current (ADC) Max Temperature (° F)
Availability Pricing
AEMC ML912 Dual Channel MiniFlex Model WZ-26060-16 Mfr # 2126.37
COMPARE
£747.50GBP / Each
£897.00GBP (incl VAT)
AEMC L481 850 VDC Single Channel Datalogger WZ-26060-18 Mfr # 2126.25
COMPARE
£399.05GBP / Each
£478.86GBP (incl VAT)
Showing 1- 2 of 2

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat