This item is now discontinued. Please browse similar items

Winters Instruments PTS823-TS Tube Stub Gauge, Stainless Steel, 2-1/2" Dial, 60 psi

Representative image only.
Winters Instruments Mfr # PTS823-TS – Item # WZ-68076-26
Use gauges with standard double ferrule tube fittings
  • 5 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±1.5% full-scale
  • Dial Size (in)2.5
  • Dial Size (mm)64
  • Min Pressure (PSI)0
  • Max Pressure (PSI)60
  • Min Temperature (° F)-4
  • Max Temperature (° F)150
  • Min Temperature (° C)-20
  • Max Temperature (° C)65
  • Liquid FillGlycerin
  • Wetted Materials316L SS
  • Case304 SS
  • Lens Materialpolycarbonate
  • Process Connection1/4\" OD tube end for compression fittings
  • Unit Of Measurementpsi and kPa
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionTube Stub Gauge, Stainless Steel, 2-1/2\" Dial, 60 psi
  • Warranty5 years
5 Year WarrantyIP 66 Rated

Key Features

  • 5 year warranty

More About this Item

Heavy-duty, stainless steel, liquid-filled gauges are designed for the laboratory where a standard NPT fitting cannot be used, such as when a Parker® A-Lok® is the standard process connection or where a PTFE-free connection is desired. The tube stub fittings eliminate leaking at the connection point. Place the gauge in any orientation, even where space is limited.

Other pressure ranges and mounting configurations are available. Contact an Application Specialist for more information.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat