This item is now discontinued. Please browse similar items

Winters Instruments EGT201 Test Gauge, for gas, 0 to 15 psi; 3/4" MPT connection

Representative image only.
Winters Instruments Mfr # PETG201 – Item # WZ-68614-00
Economical solution for accurate testing of gas and water
  • Feature brass movement and rated to IP52
  • Gauge working pressure is 75% of full scale value
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±3-2-3% full-scale (ANSI/ASME Grade B)
  • Min Pressure (PSI)0
  • Max Pressure (PSI)15
  • Process Connection3/4\" NPT(M)
  • Media CompatibilityGases
  • Resolution0.1 psi
  • DescriptionTest Gauge, for gas, 0 to 15 psi; 3/4\" MPT connection
  • Warranty1 year
1 Year Warranty

Key Features

  • Feature brass movement and rated to IP52
  • Gauge working pressure is 75% of full scale value
  • 1 year warranty

More About this Item

Economical test gauges are available in two and 2 ½” dials with steel case construction and bronze bourdon tube. The max pointer included with the water test gauge allows you to monitor the peak operating or surge pressure point.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat