This item is now discontinued. Please browse similar items

Wika 332.34 4.5 High-precision Test Gauge ~ 0 To 30 Psi, 1/2" NPT(m)

Representative image only.
Wika Mfr # 4334788 – Item # WZ-68053-24
Heavy-duty industrial design for process environments
  • Glass-reinforced thermoplastic case
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.25% full-scale (ANSI/ASME B40.1 Grade 3A)
  • Dial Size (in)4.5
  • Dial Size (mm)114
  • Min Pressure (PSI)0
  • Max Pressure (PSI)30
  • Min Temperature (° F)-40
  • Max Temperature (° F)212
  • Min Temperature (° C)-40
  • Max Temperature (° C)100
  • Wetted Materials316 SS
  • CaseGlass-reinforced thermoplastic
  • Lens MaterialAcrylic
  • Process Connection1/2\" NPT(M)
  • Unit Of Measurementpsi
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Resolution0.1 psi
  • DescriptionHigh-precision Test Gauge ~ 0 To 30 Psi, 1/2\" NPT(m)
  • Warranty1 year
1 Year Warranty

Key Features

  • Glass-reinforced thermoplastic case
  • 1 year warranty

More About this Item

Highly accurate test gauges are suitable for corrosive and industrial applications where the fluid medium does not clog connection or corrode wetted material. Gauges feature a solid front, blow-out back case that meets ASME B40.1 safety requirements. Bourdon tube is 316 stainless steel. Maximum media temperature is 212°F (100°C).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat