This item is now discontinued. Please browse similar items

Werther P200/50AL 220V Ultra-Quiet Oil-Lubricated Air Compressor, 8.4 cfm/13 gal Tank; 220V

Representative image only.
Werther Mfr # P200/50AL/220V – Item # WZ-07067-34
Ultra-quiet operation as low as 30 dB(A)!
  • Provide dry, clean air
  • Comes with a storage tank for instant high-pressure, pulse-free air
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Wetted Parts314 Stainless Steel, 316 Stainless Steel, Aluminum
  • Free-Air Capacity (CFM)0.5
  • Free-Air Capacity (LPM)14.2
  • Free-Air Capacity (LPH)852
  • Max Flow Rate (CFM)8.4
  • Max Flow Rate (Liters/min)240
  • Max Pressure (PSI)120
  • Max Pressure (bar)8
  • Noise Level (dB)42
  • Tank Size (Qt)52
  • Tank Size (oz)1664
  • Tank Size (Liters)49.22
  • Tank Size (Gal)13
  • Port Size1/4\" NPT(F)
  • Max Temperature (° F)150
  • Max Temperature (° C)66
  • Power (VAC)220
  • Power (amps)9.6
  • Power (Hz)50/60
  • Shipping Weight (kg)75.7
  • Shipping Weight (lbs)167
  • Height (in)27
  • Width (in)13
  • Length (in)41
  • Height (cm)68.58
  • Width (cm)33.02
  • Length (cm)104.14
  • Height (mm)685.8
  • Width (mm)330.2
  • Length (mm)1041.4
  • Motor hp2
  • DescriptionUltra-Quiet Oil-Lubricated Air Compressor, 8.4 cfm/13 gal Tank; 220V
  • Warranty2 Years
Two year warrantyConformite EuropeenneCanadian Standards AssociationUL Listed.

Key Features

  • Provide dry, clean air
  • Comes with a storage tank for instant high-pressure, pulse-free air
  • 2 year warranty

More About this Item

Tanks are coated with powder-based paint to resist harsh environments and make them corrosion resistant. Pressure switch operates between 90 and 120 psi. Wetted parts are 314 Stainless Steel, 316 Stainless Steel and Aluminum.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat