This item is now discontinued. We recommend the following as suggested replacements: WZ-79206-03

Welch 8890C-72 High-vacuum gear pump systems for rotary evaporators, 230 VAC

Representative image only.
Welch Mfr # 8890C-72 – Item # WZ-79206-05
Complete systems for rotary evaporation, vacuum, and filtration manifolds
  • Dual-stage gear pumps provide deep vacuum to 1 x 10–1 torr
  • Rotating gears do not mesh — very tolerant of vapor and provide smooth, low-maintenance operation
  • Use for distillation and removing high boiling point solvents
  • Exhaust oil recycler coalesces oil mist and puts it back into the pump to prevent build up of oil residue in filter
  • Gear design allows pump to operate continuously between 0.1 torr and at atmosphere, unlike a rotary vane pump
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Wetted Parts304 Stainless steel, Viton®, Powdered Metal
  • Free-Air Capacity (CFM)0.9
  • Free-Air Capacity (LPM)25.5
  • Free-Air Capacity (LPH)1530
  • Max Flow Rate (CFM)0.91
  • Max Flow Rate (Liters/min)26
  • Max Vacuum (in Hg)29.92
  • Max Vacuum (mbar)0.13
  • Max Vacuum (mm Hg)0.1
  • Max Vacuum (torr)0.1
  • Tank Size (Qt)0.48
  • Tank Size (oz)15.2
  • Tank Size (Liters)0.45
  • Tank Size (Gal)0.12
  • Oil Capacity (oz)15.2
  • Oil Capacity (Liters)0.45
  • Port Size3/8\" hose barb
  • Max Temperature (° F)140
  • Max Temperature (° C)60
  • Duty CycleContinuous
  • Power (VAC)230
  • Power (Hz)50
  • Motor TypeSingle-phase TEFC, motor speed 3450 rpm at 60 Hz
  • Height (in)8.1875
  • Length (in)14
  • Height (cm)20.8
  • Length (cm)35.56
  • Height (mm)208
  • Length (mm)355.6
  • Motor hp1/4
  • DescriptionHigh-vacuum gear pump systems for rotary evaporators, 230 VAC
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Dual-stage gear pumps provide deep vacuum to 1 x 10–1 torr
  • Rotating gears do not mesh — very tolerant of vapor and provide smooth, low-maintenance operation
  • Use for distillation and removing high boiling point solvents
  • Exhaust oil recycler coalesces oil mist and puts it back into the pump to prevent build up of oil residue in filter
  • Gear design allows pump to operate continuously between 0.1 torr and at atmosphere, unlike a rotary vane pump
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat