This item is now discontinued. Please browse similar items

Weksler HA14-4-VC-4-L Process/Contrator's Pressure Gauge, 30" to 0" Hg, 1/4" NPT(M)

Representative image only.
Weksler Mfr # HA14-4-VC-4-L – Item # WZ-68060-12
  • Brass bourdon tube and socket
  • Heavy-duty stainless steel movement with underload and overload stops
  • Solid front aluminum back-flanged safety case
  • Balanced micrometer adjustable pointer
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.5% full-scale (ANSI/ASME B40.1 Grade 2A)
  • Dial Size (in)4.5
  • Dial Size (mm)114
  • Min Pressure (PSI)0
  • Max Pressure (PSI)14.375
  • Min Temperature (° F)-20
  • Max Temperature (° F)140
  • Min Temperature (° C)-29
  • Max Temperature (° C)60
  • Max Vacuum (\" Hg)30
  • Min Vacuum (\" Hg)0
  • Wetted MaterialsBrass
  • CaseAluminum
  • Lens MaterialGlass
  • Process Connection1/4\" NPT(M), lower
  • Unit Of Measurement\" Hg
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionProcess/Contrator's Pressure Gauge, 30\" to 0\" Hg, 1/4\" NPT(M)
  • Warranty1 year
1 Year Warranty

Key Features

  • Brass bourdon tube and socket
  • Heavy-duty stainless steel movement with underload and overload stops
  • Solid front aluminum back-flanged safety case
  • Balanced micrometer adjustable pointer
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat