This item is now discontinued. Please browse similar items

VistaLab 1110 Fixed-Volume Pipette, Silver, 90 uL; Each

Representative image only.
VistaLab MLA Precision Mfr # 1110 – Item # WZ-06198-15
Ideal for a broad range of laboratory procedures requiring precision and accuracy
  • Choose from fixed volumes between 5 µL up to 1000 µL
  • Simple single-stroke procedure
  • Lower spring force minimizes muscle aches due to repetitive motion
  • Limited Lifetime Warranty
Often Bought With…
VistaLab™ VistaRak™ Pipette Tips
£67.04 - £169.15GBP / Case of 960
£80.45 - £202.98GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • Max Volume (µL)90
  • Max Volume (mL)0.09
  • Max Dispensing (mL)0.09
  • Accuracy (%)±2.00%
  • Precision (%)±0.44%
  • Overall Length (in)7.48
  • Overall Length (mm)190
  • Color CodeSilver
  • Compatible withVistaLab \"Small\" tips
  • DescriptionFixed-Volume Pipette, Silver, 90 uL; Each
  • WarrantyLimited Lifetime
Limited Lifetime Warranty

Key Features

  • Choose from fixed volumes between 5 µL up to 1000 µL
  • Simple single-stroke procedure
  • Lower spring force minimizes muscle aches due to repetitive motion
  • Limited Lifetime Warranty

More About this Item

The MLA Precision pipettes are calibrated “to deliver” (TD) pipettes, use air-displacement, and require manual de-tipping. They come factory calibrated and tested at 21.5°C ±2°C using distilled water. Pipettors consistently deliver the calibrated volume whenever the plunger is fully depressed. Calibration volume can be changed using the calibration key (included).

Pipettors are color-coded for easy identification and come with the stated volume engraved onto the piston assembly. Engineered with aluminum alloy and stainless steel, these pipettors withstand years of use and provide exceptional performance for a wide range of fluids, including dense or viscous samples.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat