Velp UDK129 Distillation Unit; 230V/50-60Hz

Representative image only.
Velp Mfr # F30200125 – Item # WZ-86580-65
Choose from entry-level or semi-automated distillation systems
  • Steam generator operates without pressure—safely and efficiently
  • Titanium condenser reduces cooling water consumption
  • Durable chemical-resistant construction will provide years of use
  • Compact footprint won't use a lot of benchtop space
  • 230 Volt operation

PRODUCT OPTIONS

£6,371.05GBP / Each
£7,645.26GBP (incl VAT)
Cole-Parmer Clean-Wipes, 70% Alcohol/30% DI Water; 100/Canister
£8.84GBP / Pkg of 100
£10.61GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Tube Size (mL)300
  • Power (VAC)230
  • DescriptionUDK129 Distillation Unit 230V/50-60Hz
Two year warranty

Includes

Test tube (300 mm x 48 mm dia), pincer for test tube, collecting flask, and inlet and outlet discharge tubing.

Key Features

  • Steam generator operates without pressure—safely and efficiently
  • Titanium condenser reduces cooling water consumption
  • Durable chemical-resistant construction will provide years of use
  • Compact footprint won't use a lot of benchtop space
  • 230 Volt operation
  • Save one customized program

More About this Item

Use these distillation units to test ammoniacal nitrogen, protein determination, nitrogen content (Kjeldahl or direct alkaline distillation), nitric nitrogen (after reduction/Devarda), phenols, volatile acids, cyanides and alcohol content. Both models offer automated distillation with the addition of sodium hydroxide and water. Program units with protocols and distillation times.

Model UDK 129 features:
-Delay start 0 to 99 minutes
-LCD
-One customized program

Model UDK 139 features:
-Delay start 0 to 99 minutes
-3.5" touchscreen display
-Ten customized programs
-Regulated steam output from 10 to 100%
-Automatic drainage of sample residue
-Two USB outputs

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat