This item is now discontinued. Please browse similar items

Velp F20510413 AREX Ceramic Coated Stirring Hot Plate, Round Top, 115 VAC.

Representative image only.
Velp Mfr # F20510413 – Item # WZ-86579-50
Ceramic-coated top plate combines temperature uniformity with durability
  • Aluminum plate ensures optimal heat transfer while ceramic coating promotes excellent chemical resistance
  • Innovative low-profile design for maximum comfort
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Diameter (in)6 1/10
  • Top Plate Diameter (cm)15.5
  • Top Plate MaterialCeramic-coated Aluminum
  • Min Temperature (° F)75
  • Max Temperature (° F)698
  • Min Temperature (° C)20
  • Max Temperature (° C)370
  • High Speed (rpm)1500
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)20
  • Length (in)11
  • Width (in)6 1/2
  • Height (in)4 1/2
  • Length (cm)27.94
  • Width (cm)16.51
  • Height (cm)11.43
  • Power (VAC)115
  • DescriptionAREX Ceramic Coated Stirring Hot Plate, Round Top, 115 VAC.
  • Warranty2 year
Two year warrantyConformite Europeenne

Key Features

  • Aluminum plate ensures optimal heat transfer while ceramic coating promotes excellent chemical resistance
  • Innovative low-profile design for maximum comfort
  • 2 year warranty

More About this Item

This hot plate stirrer ensures precise thermoregulation of the plate as well as a high degree of reliability and safety. The control panel is separated from the heating plate, and leaks or spills are channeled away from the controls by the dedicated run-off groove. The pressure die-cast structure ensures that accidental liquid spills cannot reach the internal parts of the unit. The raised front panel features easy-to-use temperature and speed controls and the ceramic-coated heating plate provides easy cleaning and resistance to scratches and surface abrasions. For maximum control, connect the optional Vertex temperature controller for direct temperature control of the liquid (sold separately).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat