This item is now discontinued. Please browse similar items

Velp DK6 Manual Digester, 6 Position, 250 mL; 115 VAC

Representative image only.
Velp Mfr # F30110182 – Item # WZ-86579-85
Upgrade to maintenance-free, complete, homogeneous digestion
  • Must order sample racks, suction cap, support system, and test tubes for a complete operational unit
  • Simple graphic display makes programming quick and easy
  • Aluminum block offers uniform heating for greater reliability
  • Versatile programming options and accessories for TKN, COD, pharma and more
  • Environment-friendly low CO2 emissions
  • Rapid heat-up time—only 22 minutes to reach 420°C
  • Compact space-saving design
  • Conform to AOAC, EPA, DIN, GLP, and ISO standards
  • Number of positions: 6
  • Test tube capacity: 250 mL
  • Power requirement: 115 VAC, 50 to 60 Hz
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Tube Size (mL)250
  • Materials of ConstructionEpoxy-painted stainless steel
  • Height (in)18 3/16
  • Width (in)11 5/8
  • Depth (in)21 5/8
  • Height (cm)46.2
  • Width (cm)29.5
  • Depth (cm)54.9
  • Power (VAC)115
  • DescriptionManual Digester, 6 Position, 250 mL; 115 VAC
  • Warranty2 Years
Two year warranty

Key Features

  • Must order sample racks, suction cap, support system, and test tubes for a complete operational unit
  • Simple graphic display makes programming quick and easy
  • Aluminum block offers uniform heating for greater reliability
  • Versatile programming options and accessories for TKN, COD, pharma and more
  • Environment-friendly low CO2 emissions
  • Rapid heat-up time—only 22 minutes to reach 420°C
  • Compact space-saving design
  • Conform to AOAC, EPA, DIN, GLP, and ISO standards
  • Number of positions: 6
  • Test tube capacity: 250 mL
  • Power requirement: 115 VAC, 50 to 60 Hz
  • 2 year warranty

More About this Item

Use these digestion systems to perform Total Kjeldahl Nitrogen (TKN) analysis, Chemical Oxygen Demand (COD), Devarda Method, and other nitrogen/protein analyses. The microprocessor controls the aluminum block temperature while an electronic auto-calibration system ensures high reliability. Versatile programming options enables you to select an application and start work immediately. Sample protection is tightly controlled with temperature precision and stability of ±0.5°C.

All models feature simple button keypad, clear graphic display, and multiple languages to quickly guide you in planning and monitoring digestion phases. USB interface offers a convenient method to download data to PC.

The DK series is a manually operated system offering a 20-program memory, each with up to four temperature ramps. RS-232 interface allows you to transfer data to PC per GLP requirements. Required operating accessories include a support system, sample rack with heat shields, suction cap, and test tubes.

Must order sample racks, suction cap, support system, and test tubes for a complete operational unit. Optional accessories also available.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat