Velp 20510011 Digital Ceramic Stirring Hot Plate, 120V

Representative image only.
Velp Mfr # F20510551 – Item # WZ-86579-44
Top plate and body resist acids, bases and solvents
  • Controls and top plate are separated to increase safety
  • Digital “HOT PLATE” warning signal when the plate temperature is above 50°C
  • NEW lower price — save 15% off original price! Price above reflects savings.
  • 1 year warranty

PRODUCT OPTIONS

£827.16GBP / Each
£992.59GBP (incl VAT)

£263.83GBP / Each
£316.60GBP (incl VAT)

for an additional
£263.83GBP / Each
£316.60GBP (incl VAT)
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Length (in)7 29/32
  • Top Plate Width (in)7 29/32
  • Top Plate Length (cm)20.07
  • Top Plate Width (cm)20.07
  • Top Plate MaterialCeramic
  • Min Temperature (° F)75
  • Max Temperature (° F)1022
  • Min Temperature (° C)20
  • Max Temperature (° C)550
  • Max Load Capacity (lbs)30
  • Max Load Capacity (kg)13.61
  • Low Speed (rpm)0
  • High Speed (rpm)1500
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)15
  • Length (in)13 1/2
  • Width (in)8
  • Height (in)3 3/4
  • Length (cm)34.29
  • Width (cm)20.32
  • Height (cm)9.53
  • Plug TypeUS Standard
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionDigital Ceramic Stirring Hot Plate, 120V
  • Warranty1 year
1 Year WarrantyConformite EuropeenneCanadian Standards Association

Key Features

  • Controls and top plate are separated to increase safety
  • Digital “HOT PLATE” warning signal when the plate temperature is above 50°C
  • NEW lower price — save 15% off original price! Price above reflects savings.
  • 1 year warranty

More About this Item

Easy-to-clean, white ceramic top is highly resistant to corrosion and is excellent for observing liquid color changes. Built-in electronics keep stirring speeds constant during heavy loads or changing viscosities. Microprocessor control allows for precise temperature and speed control. Control panel is separated from the main body, protecting electronics from splashes and spills. Stirrer features a “HOT PLATE” warning signal that remains illuminated while the temperature is on and will flash if the instrument is turned off until plate temperature drops below 50°C.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat