This item is now discontinued. Please browse similar items

Vaisala GM70AOA1COAOB Carbon Dioxide Probe; 0 to 2000 ppm

Representative image only.
Bosch Mfr # GM70AOA1COAOB – Item # WZ-86437-10
Optimize performance of your air/gas analyzer
  • Carbon dioxide (CO2) range of 0 to 2000 ppm
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialABS Polycarbonate Plastic Blend
  • Compatible WithVaisala GM70 CO2 monitor or GM70 pump
  • Length (in)13
  • Diameter (in)0.73
  • Length (mm)330
  • Diameter (mm)18.5
  • DescriptionCarbon Dioxide Probe; 0 to 2000 ppm
  • Warranty1 year
1 Year Warranty

Key Features

  • Carbon dioxide (CO2) range of 0 to 2000 ppm
  • 1 year warranty

More About this Item

Select these probes if only handle or pump with probe is ordered. Compatible with Vaisala GM70 CO2 monitor or GM70 pump, which are sold separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat