This item is now discontinued. Please browse similar items

Vacuubrand 732200 Vacuum Pump, FKM/Al/Nylon/PVC; 1.5 cfm/29.86" Hg/230 V

Representative image only.
Vacuubrand Mfr # 20732200 – Item # WZ-79103-67
Quiet, oil-free and high flow rates at working vacuum levels
  • Aluminum/FKM models for non-corrosive/non-evaporative applications
  • Fluoropolymer models for corrosive applications
  • Maintenance intervals in excess of 15,000 hours in typical use
  • Quiet operation—all models are rated at or below 45 dB(A)
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Wetted PartsAluminum, Viton®, Polyamide, PVC
  • Max Flow Rate (CFM)1.5
  • Max Flow Rate (Liters/min)42
  • Max Vacuum (in Hg)29.8
  • Max Vacuum (mbar)4
  • Max Vacuum (mm Hg)3
  • Max Vacuum (torr)3
  • Noise Level (dB)45
  • Port Size10 mm hose barb
  • Max Temperature (° F)104
  • Max Temperature (° C)40
  • Duty CycleContinuous
  • Power (VAC)230
  • Stages2
  • Height (in)7.8125
  • Length (in)9.5625
  • Height (cm)19.84
  • Length (cm)24.29
  • Height (mm)198.4
  • Length (mm)242.9
  • DescriptionVacuum Pump, FKM/Al/Nylon/PVC; 1.5 cfm/29.86\" Hg/230 V
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Aluminum/FKM models for non-corrosive/non-evaporative applications
  • Fluoropolymer models for corrosive applications
  • Maintenance intervals in excess of 15,000 hours in typical use
  • Quiet operation—all models are rated at or below 45 dB(A)
  • 1 year warranty

More About this Item

These diaphragm vacuum pumps are whisper-quiet, low-vibration, and provide high flow rates at working vacuum levels for exceptional performance. Models are available in aluminum-FFM versions for standard, non-evaporative, non-corrosive applications, while the fluropolymer ones have a flow path of highly corrosion-resistant materials for the rigors of the Chemistry lab. Multi-stage Chemistry models have an integrated gas ballast for superior performance with condensable vapors. All models have typical service intervals in excess of 15,000 operating hours. 120V versions are supplied with a US plug, 230V versions are supplied with a Continental European plug.

Order a 79103-series pump for general-purpose applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat