Analytik Jena 95-0188-02(UVSL-14P) Handheld Mini 254/365 Switchable UV Lamp

Representative image only.
Analytik Jena Mfr # 95-0188-02(UVSL-14P) – Item # WZ-97602-22
Compact — fit right in your pocket
  • Average bulb life is 3000 hours
  • 1 year warranty

PRODUCT OPTIONS

Call For Price

SPECS & DESCRIPTION

Specifications & Description

  • Wavelength254/365
  • Width (in)1 1/4
  • Height (InchShort)1 3/4
  • Depth (in)6 1/2
  • Width (cm)3.2
  • Height (cm)4.4
  • Depth (cm)16.5
  • Battery4 AA (not included)
  • Power (watts)4
  • Intensity (µW/cm2)113/68 at 3\"
  • DescriptionHandheld Mini 254/365 Switchable UV Lamp
  • Warranty1 year
1 Year WarrantyConformite EuropeenneETL Listed

Key Features

  • Average bulb life is 3000 hours
  • 1 year warranty

More About this Item

Small, lightweight lamps are ideal for use anywhere. Choose from single- or dual-wavelength models.

Lamps include one 4-watt tube and measure 6-1/2"W x 1-3/4"H x 1-1/4"D.

Product may contain trace amounts of mercury; cautions should be used in breakage, cleanup, shipping and/or disposal.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat