This item is now discontinued. Please browse similar items

UV Translinker, ETL/Ecertified, 115V/60Hz

Representative image only.
Mfr # 95-0300-01 – Item # WZ-09814-43
UV crosslinker and transilluminator in one self-contained space-saving unit
  • Crosslinker uses 254 nm UV tube which provides uniform radiation for crosslinking DNA or RNA to membranes
  • Transilluminator uses 302 nm UV tube in Hi/Lo intensity styles
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Chamber Width (in)10
  • Chamber Height (in)5
  • Chamber Depth (in)12
  • Chamber Width (cm)25.4
  • Chamber Height (cm)12.7
  • Chamber Depth (cm)30.5
  • Width (in)19
  • Height (InchShort)8 3/4
  • Depth (in)13 45/64
  • Width (cm)48.3
  • Height (cm)22.2
  • Depth (cm)34.8
  • Display TypeLED
  • Power (VAC)110
  • Power (Hz)60
  • DescriptionUV Translinker, ETL/Ecertified, 115V/60Hz
  • Warranty1 Year
1 Year WarrantyETL Listed

Key Features

  • Crosslinker uses 254 nm UV tube which provides uniform radiation for crosslinking DNA or RNA to membranes
  • Transilluminator uses 302 nm UV tube in Hi/Lo intensity styles
  • 1 year warranty

More About this Item

The Translinker has all of the features of the Crosslinker and utilizes shortwave UV in the Crosslinker chamber. On/Off controls for the transiluminator are included on the Crosslinker panel. Filter surface measures 20 x 20cm. The 115V model is ETL/ETLc certified, and the 230V model is CE certified. Transilluminator portion carries a 2-year warranty while crosslinker portion carries a 1-year warranty.

Product may contain trace amounts of mercury; cautions should be used in breakage, cleanup, shipping and/or disposal.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat