This item is now discontinued. Please browse similar items

Unistat USI-024TC-CP Indicating Light, Three Color, 24 VAC

Representative image only.
Unistat Mfr # USI-024TC-CP – Item # WZ-10405-02
Delivers full-face, 360° dispersion
  • Unique LED array is capable of displaying three (amber, green,and red) or four (amber, blue, green, and red) colors through a single lens
  • Vibration-resistant LED light source is rated for 100,000 hours of service
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Load Rating24 VAC
  • Height (in)7 13/16
  • Diameter (in)2 1/4
  • Height (cm)19.84
  • Diameter (cm)5.72
  • DescriptionIndicating Light, Three Color, 24 VAC
  • Warranty1 year
1 Year WarrantyCanadian Standards AssociationIP 65UL Listed.

Key Features

  • Unique LED array is capable of displaying three (amber, green,and red) or four (amber, blue, green, and red) colors through a single lens
  • Vibration-resistant LED light source is rated for 100,000 hours of service
  • 1 year warranty

More About this Item

These status indicators offer a choice of four integrated flash patterns: steady-burn, slow flash, strobe flash, and SimuStrobe™. SimuStrobe simulates the attention-getting flash rate of a strobe light, but with a much more color-rich output. Choose from a total of 12 possible flash/color combinations in the tricolor models, and 16 in the quad-color models.

Each model arrives pre-assembled and ready to surface or ¾" pipe mount. Order optional pipe mount accessories separately. NEMA 4X, IP65 enclosure makes it suitable for use indoors and out.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat