This item is now discontinued. Please browse similar items

TriForest TPC13100 Culture Tubes, 13 mm x 100 mm, Flat Bottom, PC, Screw, packs of 250, 1500/CS

Representative image only.
TriForest Mfr # TPC13100 – Item # WZ-06019-45
Withstand multiple autoclave cycles
  • Polycarbonate (PC) is a safe and shatterproof alternative to glass
  • Keep samples secure—leakproof seals included
  • View samples through ultra-clear polycarbonate
  • 250 tubes per pack, 6 packs per case, 1500 tubes total

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • AutoclavableYes
  • Tube Capacity (mL)8
  • Tube MaterialPolycarbonate
  • Tube ColorTransparent
  • Tube Bottom ShapeFlat
  • Tube Length (mm)100
  • Tube Outside Diameter (OD) (mm)13
  • Cap IncludedYes
  • Cap StyleThreaded
  • Cap MaterialPolypropylene
  • DescriptionPolycarbonate Culture Tubes, 13 x 100 mm; 1500/Cs

Key Features

  • Polycarbonate (PC) is a safe and shatterproof alternative to glass
  • Keep samples secure—leakproof seals included
  • View samples through ultra-clear polycarbonate
  • 250 tubes per pack, 6 packs per case, 1500 tubes total

More About this Item

These culture tubes are ideal for samples, fluids, and media that will ultimately be sterilized. Tubes feature a flat bottom and easily integrate into manual or automatic filling systems. Optically-clear polycarbonate is a safer alternative to glass with a wide range of chemical resistance.
Tubes are non-sterile and caps a packed separately.
Autoclavable

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat