This item is now discontinued. Please browse similar items

Traceable Walkaway Count-Up Controller with Calibration; 1 sec to 99 hrs

Representative image only.
Traceable Item # WZ-94400-64
Automatic operation allows you to walk away from the equipment
  • Program setting in less than 5 seconds
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Timing Capacity1 second to 99 hours
  • ClockProgrammable
  • Accuracy±0.01%
  • DisplayLCD, 0.5\" H
  • CaseHigh-impact ABS plastic
  • CertificationsNIST-traceable
  • Power (VAC)120
  • Height (in)2 3/4
  • Depth (in)3 1/4
  • Width (in)6
  • Height (cm)7
  • Depth (cm)8.3
  • Width (cm)15.2
  • DescriptionTraceable® Walkaway Count-Up Controller with Calibration; 1 sec to 99 hrs
  • Warranty1 year
1 Year WarrantyNIST Traceable Calibration

Key Features

  • Program setting in less than 5 seconds
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 1 year warranty

More About this Item

Controllers perform reproducible stirring, heating, or pumping times. Used for timed shutdown or repeated on/off timing during any test. A manual pause switch overrides the program without disturbing it, and permits equipment to be switched off instantly. Supplied internal NiCd battery maintains programs in the event of a power outage. Three-pronged grounded receptacle relay for apparatus to 115 VAC, 115 amps, 1800 watts, and 1/3 horsepower.
Repeat turn-on/turn-off controller counts up and turns any piece of equipment on for a programmed time and off for a different programmed time. Repeat features automatically continues cycling on and off programmed times ntil manually stopped. Programmable for separate on and off timing periods in three interval setting: 1 second to 99 seconds; 1 minute to 99 minutes, and 1 hour to 99 hours.
Traceable® Products have an individually-numbered Traceable® Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.

Model 94400-64 repeat turn-on/turn-off controller counts up and turns any piece of equipment on for a programmed time and off for a different programmed time. Repeat features automatically continues cycling on and off programmed times ntil manually stopped. Programmable for separate on and off timing periods in three interval setting: 1 second to 99 seconds; 1 minute to 99 minutes, and 1 hour to 99 hours.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat