This item is now discontinued. Please browse similar items

Traceable Pure H2O Tester with Calibration

Representative image only.
Traceable Item # WZ-98767-06
Test distilled DI, and RO water
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Designed for labs required to periodically check water purity
  • Obtain readings from 0.1 to 20,000 µS on pure to raw waterSingle-purpose use for greater accuracy
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypeHandheld
  • Display type3.5-digit LCD, 3/4\" (1.8 cm) H
  • Calibration1-point
  • Min Conductivity0.1 µS
  • Max Conductivity19.99 mS
  • Conductivity Resolution0.1 from 0.1 to 199.9 µS, 0.001 from 0.001 to 1.999 mS, 0.01 from 0.01 to 19.99 mS
  • Conductivity Accuracy±(2% full-scale+1 digit)
  • Min Temperature (° C)0
  • Max Temperature (° C)50
  • Min Temperature (° F)32
  • Max Temperature (° F)122
  • Temperature compensationAutomatic
  • Width (in)1 1/4
  • Length (in)3 1/4
  • Height (in)6 1/4
  • Diameter (in)3/4
  • NIST Calibration IncludedYes
  • Probe IncludedYes
  • Accessories Includedprobe, battery, and case
  • DescriptionTraceable® Pure H2O Tester with Calibration
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneNIST Traceable Calibration

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Designed for labs required to periodically check water purity
  • Obtain readings from 0.1 to 20,000 µS on pure to raw waterSingle-purpose use for greater accuracy
  • 1 year warranty

More About this Item

This pure-water conductivity meter meets lab certification requirements for pure water analysis—CAP, ASTM, NCCLS, USP, and ACS standards. The built-in temperature probe automatically compensates readings for more accurate results. Simple and single-use operation of the instrument helps to eliminate errors and ensure repeatable results. Meter features Hold function, calibration adjustment, and overrange and low-battery indications.

Traceable® Products have an individually-numbered Traceable® Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat