This item is now discontinued. We recommend the following as suggested replacements: WZ-08645-15

Traceable Digital Countdown Controller with Calibration; 115 VAC

Representative image only.
Traceable Item # WZ-94400-72
Controller is ideal for repeatable, on-going programs!
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Count DirectionDown
  • Number of Programs14 on/off events per day
  • Accuracy±0.01%
  • DisplayLCD, 0.5\" H
  • CertificationsNIST-traceable
  • Battery IncludedYes
  • Height (in)2 5/16
  • Depth (in)1 3/4
  • Width (in)4 3/8
  • Height (cm)5.9
  • Depth (cm)4.4
  • Width (cm)11.1
  • DescriptionTraceable® Digital Countdown Controller with Calibration; 115 VAC
  • Warranty1 year
1 Year WarrantyNIST Traceable Calibration

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 1 year warranty

More About this Item

Controller can be used for timed shutdown or start up of any test. Manual override permits equipment to be switched on or off without disturbing the program. Controller also allows programming for 14 different off/on daily clock switchings, up to 196 on/off switchings per week. LCD display is 1/2" high and has accuracy of 0.01%. Countdown controller is programmable in any one-minute intervals from 23 hours, 59 minutes, 59 seconds to 1 minute. Each controller is provided with an individual serial numbered certificate.
Traceable® Products have an individually-numbered Traceable® Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat