This item is now discontinued. Please browse similar items

Torrey Pines EchoTherm HS70--2 Programmable Corrosion Resistant Digital Stirring Hot Plate, 230V

Representative image only.
Torrey Pines EchoTherm Mfr # HS70-2 – Item # WZ-04646-02
Designed for use with aggressive chemicals
  • PID digital control for precise plate and probe temperatures
  • Platinum RTD temperature measurement for ±1% accuracy
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Length (in)8
  • Top Plate Width (in)8
  • Top Plate Length (cm)20.3
  • Top Plate Width (cm)20.3
  • Top Plate MaterialCeramic
  • Min Temperature (° F)75
  • Max Temperature (° F)842
  • Min Temperature (° C)20
  • Max Temperature (° C)450
  • Max Load Capacity (lbs)25
  • Max Load Capacity (kg)11.34
  • Low Speed (rpm)100
  • High Speed (rpm)1500
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)4
  • Length (in)15 3/4
  • Width (in)9 1/8
  • Height (in)4 3/4
  • Length (cm)40
  • Width (cm)23.2
  • Height (cm)12.1
  • Plug TypeEuropean
  • Power (VAC)230
  • Power (Hz)50/60
  • DescriptionProgrammable Corrosion Resistant Digital Stirring Hot Plate, 230V
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • PID digital control for precise plate and probe temperatures
  • Platinum RTD temperature measurement for ±1% accuracy
  • 1 year warranty

More About this Item

Where other stirring hot plates would be quickly destroyed by vapors or spills, these are designed to be purged using an inert gas through a fitting on the rear of the chassis. Purging provides a positive pressure inside the unit to prevent corrosive gas from attacking the electronics or stirring mechanism. Stirring hot plates feature a fully programmable memory of ten programs with ten steps each, temperature ramping, RS-232 interface, membrane keypad, and a full-function LCD. A built-in timer can be set up to 99 hours and is readable to 1 second.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat