This item is now discontinued. Please browse similar items

Torrey Pines EchoTherm HS30-2-CP Digital Stirring Hot Plate, 230 VAC

Representative image only.
Torrey Pines EchoTherm Mfr # HS30-2-CP – Item # WZ-51808-25
  • Temperature ramping provides exact heating and cooling rates
  • PID digital control for precise plate and probe temperatures
  • Timer allows hands-free operation
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate MaterialCeramic
  • Min Temperature (° F)32
  • Max Temperature (° F)842
  • Min Temperature (° C)0
  • Max Temperature (° C)450
  • Max Load Capacity (lbs)25
  • Max Load Capacity (kg)11.34
  • Low Speed (rpm)100
  • High Speed (rpm)1500
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)2
  • Length (in)15 3/4
  • Width (in)9 1/8
  • Height (in)4 3/4
  • Length (cm)40
  • Width (cm)23.2
  • Height (cm)12.1
  • TimerYes
  • Timer range99 hrs 59 min 59 sec
  • Power (VAC)230
  • Power (Hz)50/60
  • Power (amps)4
  • DescriptionDigital Stirring Hot Plate, 230 VAC
  • Warranty1 year
1 Year WarrantyConformite EuropeenneCanadian Standards AssociationUL Listed.

Key Features

  • Temperature ramping provides exact heating and cooling rates
  • PID digital control for precise plate and probe temperatures
  • Timer allows hands-free operation
  • 1 year warranty

More About this Item

Set temperature ramp rate from 1°C/hr to 400°C/hr. Platinum RTD measurement provides precision and accuracy over entire temperature range to 842°F (450°C). Memory stored temperature calibration can be reset using the probe calibration kit (sold separately). Set timer with auto-off for exact timed heating and stirring of your sample. Stirring hot plates have an epoxy-coated cast aluminum chassis and a splash-resistant keyboard cover. Indicator lights let you know if top plate is hot or unit has reached overtemperature status. Ceramic glass top plates are impervious to chemical spills; feature a cast-aluminum frame to keep edges cool. What’s included: a 6-ft three-wire grounded AC power cord and fuse holder. Order probes separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat