This item is now discontinued. Please browse similar items

Torbal FC2k ZEUS Precision Pro Series Digital Force Gauge with Bluetooth, 400 lb/200 kg/2 kN Capacity

Representative image only.
Torbal Mfr # FC2k – Item # WZ-25304-56
Built in Wireless data transmission
  • Read results from any angle with large auto-rotate LCD display
  • Removable MicroSD card increases available memory
  • Wireless transmitter for cable free connection to PC, Laptop, or tablet
  • Onscreen graphing and histogram for visual reference of results
  • 3 years warranty parts and labor

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (lbs)400
  • Capacity (kg)200
  • Capacity (Newtons)2000
  • Capacity (kN)2
  • Resolution (lbs)0.1
  • Resolution (g)50
  • Resolution (Newtons)0.5
  • Accuracy±0.1% Full Scale
  • Sampling Rate1000Hz
  • OutputUSB, RS232, Wireless, and Analog I/O Interface
  • Overload200% Full Scale (Display Limit: 110%)
  • DisplayLCD
  • Grads.N, kgF, lbF, ozF, lb, oz, kg
  • Max Operating Temperature (° F)104
  • Min Operating Temperature (° F)14
  • Max Operating RH (%)0.8
  • Battery life25 - 29 hours
  • BatteryRechargeable 4 x Ni-MH 2700mAh
  • Warranty3 years parts & labor
3 Year Warranty

Includes

Load cell and swivel bearing joints.

Key Features

  • Read results from any angle with large auto-rotate LCD display
  • Removable MicroSD card increases available memory
  • Wireless transmitter for cable free connection to PC, Laptop, or tablet
  • Onscreen graphing and histogram for visual reference of results
  • 3 years warranty parts and labor

More About this Item

The FC ZEUS force gauge is ideal for advanced tension and compression applications which require speed and precision. Packed with functions and features including Peak mode, Fill Meter, Pass/Fail, Multi-Peak Mode, Peak Sensitivity, and Standard mode help increase productivity during force measurement testing. Not only strong and durable, but compact, ergonomic, and perfectly balanced to ensure comfort and stability while in your hand. Easily connect peripherals and store review data with numerous connectivity options including USB, RS-232, wireless, and I/O interface.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat