This item is now discontinued. Please browse similar items

Thermo Scientific Thermolyne F6020C-33-60-80 Programmable Ashing Furnace with Purge/Vent; 240V

Representative image only.
Thermo Scientific Thermolyne Mfr # F6020C-33-60-80 – Item # WZ-33900-45
Built-in flowmeter with valve allows easy adjustment of airflow
  • Stainless steel manifold introduces pre-warmed gases
  • Exhaust port allows for easy ventilation—no fume hood needed
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu in)864
  • Capacity (Liters)14.2
  • Chamber Width (in)12 7/8
  • Chamber Height (in)6 7/8
  • Chamber Depth (in)10
  • Chamber Width (cm)32.7
  • Chamber Height (cm)17.5
  • Chamber Depth (cm)25.4
  • Min Temperature (° F)212
  • Max Temperature (° F)1787
  • Min Temperature (° C)100
  • Max Temperature (° C)975
  • Temperature Uniformity± 3.0°C at 750°C
  • Rise Time100 minutes to 750°C
  • Overall Width (in)19 1/8
  • Overall Height (in)21
  • Overall Depth (in)20
  • Overall Width (cm)48.6
  • Overall Height (cm)53.3
  • Overall Depth (cm)4538.98
  • Control TypeProgrammable
  • Power (VAC)240
  • Power (Hz)50/60
  • DescriptionProgrammable Ashing Furnace with Purge/Vent; 240V
  • Warranty2 Years
Two year warrantyConformite Europeenne

Key Features

  • Stainless steel manifold introduces pre-warmed gases
  • Exhaust port allows for easy ventilation—no fume hood needed
  • 2 year warranty

More About this Item

These programmable, atmosphere-controlled muffle furnaces are ideal for coal and coke ashing procedures. Easily adjust the flow rate of air (0 to 80 L/min) with the built-in flowmeter located in the front of the furnace.

Stainless steel (SS) manifold pre-warms incoming gases to provide minimum temperature gradient. There is no need to place furnace under a fume hood—connect the stainless steel tubing to exhaust port on top of the furnace for proper ventilation; order tubing kit separately.

The furnace has an eight-segment (four ramp and four dwell) programmable controller and a digital LED that lets you view both the actual and set temperatures. Overtemperature protection cuts off power to the heating elements when chamber temperature exceeds set point.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat