This item is now discontinued. Please browse similar items

Thermo Scientific Nunc 379146 CryoTubes, Internal Thread/Starfoot/4.5 mL; 50/Pk

Representative image only.
Thermo Scientific Nunc Mfr # 379146 – Item # WZ-03757-66
Safely and securely store your cryogenic samples
  • Polypropylene closure with silicone gasket provides a secure seal
  • Sterilized to SAL of 10-6 certification for the highest sterility assurance available
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)4.5
  • Tube MaterialPolypropylene
  • Tube Bottom ShapeRound
  • Cap TypeScrew-Thread
  • ThreadInternal
  • SterileYes
  • Height (in)3 5/8
  • Outside Diameter (in)31/64
  • Height (mm)92
  • Outside Diameter (mm)12.5
  • DescriptionCryoTubes, Internal Thread/Starfoot/4.5 mL; 50/Pk
  • Warranty1 year
1 Year WarrantySterile

Key Features

  • Polypropylene closure with silicone gasket provides a secure seal
  • Sterilized to SAL of 10-6 certification for the highest sterility assurance available
  • 1 year warranty

More About this Item

Presterilized by cobalt-60 radiation, these one-piece molded polypropylene vials withstand temperatures from -196 to 135°C. Self-standing vials lock into CryoTube® vial holder 03755-71 for one-handed operation. Optional colored cap inserts simplify sample identification.

Note: Do not autoclave or immerse vials in liquid nitrogen. For storage under extreme conditions such as liquid nitrogen, use CryoFlex™ tubing 03755-64.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat