Thermo Scientific Nunc 363452 CryoTube cryogenic tube with round bottom; 4.5 mL, 50/bag

Representative image only.
Thermo Scientific Nunc Mfr # 363452 – Item # WZ-03755-40
  • Polyethylene closure with silicone gasket provides a secure seal.

PRODUCT OPTIONS

£69.29GBP / Bag of 50
£83.15GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)4.5
  • Tube MaterialPolypropylene
  • Tube Bottom ShapeRound
  • Cap TypeScrew-Thread
  • Cap colorNatural
  • ThreadInternal
  • SterileYes
  • Height (in)3 5/8
  • Outside Diameter (in)31/64
  • Height (mm)92
  • Outside Diameter (mm)12.5
  • DescriptionCryoTube cryogenic tube with round bottom; 4.5 mL, 50/bag

Key Features

  • Polyethylene closure with silicone gasket provides a secure seal.

More About this Item

Presterilized by cobalt-60 radiation, these one-piece molded polypropylene vials withstand temperatures from -196 to 135°C. Starfooted vials lock into CryoTube® vial holder 03755-71 for one-handed operation. Optional colored cap inserts simplify sample identification.
Note: Do not autoclave or immerse vials in liquid nitrogen. For storage under extreme conditions such as liquid nitrogen, use CryoFlex™ tubing 03755-64.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat