This item is now discontinued. We recommend the following as suggested replacements: WZ-06026-10

Thermo Scientific Nalgene DS2085-0001 Narrow-Mouth Amber Economy Bottle, HDPE, 30 mL, 72/pk

Representative image only.
Thermo Scientific Nalgene Item # WZ-06035-59
Often bought with…
Cole-Parmer® Essentials Griffin Low-Form Graduated Glass Beakers
£8.94 - £36.62GBP / Pkg of 1
£10.73 - £43.94GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)30
  • Capacity (oz)1
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size20 mm
  • Cap ColorAmber
  • Bottle ColorAmber
  • AutoclavableNo
  • Outside Diameter (OD) (in)1 3/8
  • Outside Diameter (OD) (cm)3.5
  • Overall Height (in)2 3/8
  • Overall Height (cm)6
  • DescriptionNarrow-Mouth Amber Economy Bottle, HDPE, 30 mL, 72/pk

More About this Item

Shield light sensitive powders and liquids during shipping and storage. Includes amber polypropylene (PP) screw closures.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat