Thermo Scientific Nalgene 6250-0012 Sample Vials with Snap Cap, LDPE, 12 mL; 12/Pk

Representative image only.
Thermo Scientific Nalgene Mfr # 6250-0012 – Item # WZ-06087-15
Store samples securely
  • Friction-fit, snap closure and will not shatter
  • 1 year warranty

PRODUCT OPTIONS

£29.16GBP / Pkg of 12
£34.99GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)12
  • Tube MaterialLDPE
  • Tube Bottom ShapeFlat
  • Tube ColorNatural
  • Cap TypeSnap Seal
  • Cap MaterialLDPE
  • Cap colorNatural
  • Height (in)1 3/8
  • Outside Diameter (in)1
  • Height (mm)34.9
  • Outside Diameter (mm)25.4
  • DescriptionSample vials with snap caps, 12 mL
  • Warranty1 year
1 Year Warranty

Key Features

  • Friction-fit, snap closure and will not shatter
  • 1 year warranty

More About this Item

Sample vials with snap caps are low-density polyethylene with secure, friction-fit caps. Use as sample containers and for other general applications. Shatterproof. NALGENE®.

Discounts: Save 10% on 1-4 cs; 15% on 5-19 cs; 20% on 20 cs or more.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat