This item is now discontinued. Please browse similar items

Thermo Scientific Nalgene 5700-0325 Utility Box, Styrene Acrylonitrile, 10 oz

Representative image only.
Thermo Scientific Nalgene Mfr # 5700-0325 – Item # WZ-63524-20
Styrene-acrylonitrile utility boxes are ideal for storing dry materials like powders, filters, chromatography sheets, stoppers, and fittings
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)325
  • Capacity (oz)10
  • ColorClear
  • MaterialStyrene-Acrylonitrile
  • Cap MaterialLow-Density Polyethylene (LDPE)
  • Overall Length (in)5 1/16
  • Overall Length (cm)12.9
  • Overall Width (in)2 15/16
  • Overall Width (cm)7.5
  • Overall Height (in)2 5/16
  • Overall Height (cm)5.9
  • DescriptionUtility Box, Styrene Acrylonitrile, 10 oz
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Nalgene utility boxes can also be used for freezer storage and short-term storage of nonvolatile liquids. White low-density polyethylene lids (included) snap securely into place. Boxes are stackable and have rounded corners for easy cleaning. Not leakproof.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat