This item is now discontinued. Please browse similar items

Thermo Scientific Nalgene 4102-0500 polypropylene Erlenmeyer flask, 500 mL

Representative image only.
Thermo Scientific Nalgene Mfr # 4102-0500 – Item # WZ-06109-40
For general laboratory applications
  • Autoclavable
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPolypropylene
  • Capacity (mL)500
  • Capacity (oz)16
  • Stopper Number Accepted7
  • Overall Height (cm)18.7
  • Descriptionpolypropylene Erlenmeyer flask, 500 mL
  • Warranty1 year
1 Year Warranty

Key Features

  • Autoclavable
  • 1 year warranty

More About this Item

Select polypropylene flasks for general lab use. The 2000-mL flask has molded-in graduations.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat