This item is now discontinued. Please browse similar items

Thermo Scientific Nalgene 2421-0500 Solvent Wash Bottle, FLPE, 500 mL; 2/Pk

Representative image only.
Thermo Scientific Nalgene Mfr # 2421-0500 – Item # WZ-62302-10
Wide mouth allows easy filling
  • Resistant to most chemicals

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)500
  • Capacity (oz)16
  • MaterialFluorinated High Density Polyethylene (FLPE)
  • Cap MaterialFluorinated Polypropylene (FLPP)
  • Cap / Stopper Size53 mm
  • Cap ColorRed
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Label TypeSolvent
  • Outside Diameter (OD) (in)2 7/8
  • Outside Diameter (OD) (cm)7.3
  • Overall Height (in)8 1/2
  • Overall Height (cm)21.6
  • DescriptionSolvent Wash Bottle, FLPE, 500 mL; 2/Pk

Key Features

  • Resistant to most chemicals

More About this Item

These economical fluorinated HDPE (FLPE) wash bottles with FLPP closures provide good chemical resistance and have low permeability to organic solvents.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat