This item is now discontinued. We recommend the following as suggested replacements: WZ-06026-10

Thermo Scientific Nalgene 2004-9050 Amber Narrow-mouth HDPE Bottles, 15 mL, 12/Pk

Representative image only.
Thermo Scientific Nalgene Item # WZ-06026-05
Meets USP requirements for storage of light-sensitive materials
  • Reduce UV light transmission
  • Withstands freezer storage down to -100°C
  • Will not leak with PP screw caps
  • Meets USP Class VI requirements
  • 1 year warranty
Often bought with…
Cole-Parmer® Essentials Griffin Low-Form Graduated Glass Beakers
£8.94 - £36.62GBP / Pkg of 1
£10.73 - £43.94GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)15
  • Capacity (oz)0.5
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size20 mm
  • Cap ColorAmber
  • Bottle ColorAmber
  • AutoclavableNo
  • Outside Diameter (OD) (in)1
  • Outside Diameter (OD) (cm)2.5
  • Overall Height (in)2 1/4
  • Overall Height (cm)5.7
  • DescriptionAmber Narrow-mouth HDPE Bottles, 15 mL, 12/Pk
  • Warranty1 year
1 Year Warranty

Key Features

  • Reduce UV light transmission
  • Withstands freezer storage down to -100°C
  • Will not leak with PP screw caps
  • Meets USP Class VI requirements
  • 1 year warranty

More About this Item

These amber bottles reduce UV light transmission and meet USP Class VI requirements for storage of light-sensitive materials. They are useful for packaging, shipping, and storage. Include leakproof polypropylene screw caps.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat