This item is now discontinued. Please browse similar items

Thermo Scientific Nalgene 1600-0002 Bottle, Narrow-Mouth, FEP, 2oz, 1/ea

Representative image only.
Thermo Scientific Nalgene Mfr # 1600-0002 – Item # WZ-06023-02
Maintain sterility of samples
  • Withstands repeated sterilization
  • Use in a wide temperature range from –328 to 401°F (–200 to 205°C)
  • Autoclavable
  • 1 year warranty
Often bought with…
Cole-Parmer® Essentials Griffin Low-Form Graduated Glass Beakers
£8.94 - £36.62GBP / Pkg of 1
£10.73 - £43.94GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)60
  • Capacity (oz)2
  • MaterialFluorinated Ethylene Propylene (FEP)
  • Cap MaterialEthylene Tetrafluoroethylene (ETFE)
  • Cap / Stopper Size20 mm
  • Withstands Low Temperature (° F)-157
  • AutoclavableYes
  • Withstands High Temperature (° F)302
  • Outside Diameter (OD) (in)1 1/2
  • Outside Diameter (OD) (cm)3.8
  • Overall Height (in)3 1/8
  • Overall Height (cm)8.6
  • DescriptionBottle, Narrow-Mouth, FEP, 2oz, 1/ea
  • Warranty1 year
1 Year Warranty

Key Features

  • Withstands repeated sterilization
  • Use in a wide temperature range from –328 to 401°F (–200 to 205°C)
  • Autoclavable
  • 1 year warranty

More About this Item

These FEP bottles can withstand repeated sterilization at temperatures from –328 to 401°F (–200 to 205°C). Use them for cryogenic experiments, trace metal analysis, and organic solvents.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat