This item is now discontinued. Please browse similar items

Thermo Scientific SHKA2506-1 Reciprocating Shaker, 240V

Representative image only.
Thermo Scientific Mfr # SHKA2506-1 – Item # WZ-51706-92
Variable-speed control provides gentle to vigorous agitation
  • Choose between single-acting reciprocating or dual-action orbital/reciprocating
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Reciprocating Stroke0.5 to 1.5 inch (12.7 to 38.1 mm)
  • Min Speed (rpm)10
  • Max Speed (rpm)250
  • Max Load (lbs)15
  • Max Load (kg)6.8
  • Width (in)24.5
  • Height (in)11
  • Depth (in)18.25
  • Width (cm)62.23
  • Height (cm)27.94
  • Depth (cm)46.355
  • Min Operating Temperature (° F)41
  • Max Operating Temperature (° F)104
  • Min Operating Temperature (° C)5
  • Max Operating Temperature (° C)40
  • Power (VAC)240
  • Power (Hz)50/60
  • DescriptionReciprocating Shaker, 240V
  • Warranty2 year
Two year warranty

Key Features

  • Choose between single-acting reciprocating or dual-action orbital/reciprocating
  • 2 year warranty

More About this Item

These Thermo Scientific MaxQ™ Reciprocating and Dual-Action Shakers will accept three different platform sizes to hold a wide variety of vessels (order universal platforms separately). Features a built-in timer, 1 to 60 minutes, for repeatable results. Metal locking tab on speed control knob prevents changes to speed if knob is accidentally bumped. Units operate in a temperature range of 4 to 40°C and a noncondensing humidity range of 20 to 80% — making them ideal for warm rooms, incubators, environmental chambers, and refrigerators.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat