Thermo Scientific HyPurity ADVANCE™ HPLC Column, C8, 3 µm, 50 mm L x 2.1 mm ID

Representative image only.
Thermo Scientific HyPurity Mfr # 21003-052130 – Item # WZ-01875-05
High purity silica provides excellent and reproducible results
  • Suitable for C8 phase
  • 1 month warranty

£609.18GBP / Each
£731.02GBP (incl VAT)
Cole-Parmer C8 HPLC Column, 3 µm, 50 mm L x 2.1 mm ID; 1/EA
£473.69GBP / Each
£568.43GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • PhaseC8
  • Column Length (cm)5
  • Column Length (mm)50
  • Column Inside Diameter (ID) (mm)2.1
  • Column Particle Size (µm)3
  • Tubing Inside Diameter (ID) (mm)2.1
  • DescriptionADVANCE™ HPLC Column, C8, 3 µm, 50 mm L x 2.1 mm ID
  • Warranty1 month
1 Month Warranty

Key Features

  • Suitable for C8 phase
  • 1 month warranty

More About this Item

These C18 columns are characterized, tested, and validated under strict ISO 9001:2000 manufacturing procedures, guaranteeing the column will perform as stated. HyPURITY™ ADVANCE™ columns are polar embedded, offering alternative selectivity.

Each HyPURITY ADVANCE column contains the following phase specifications:
Pore size: 190Å
Nominal surface area: 200m2/g
Percent carbon: 10%
USP Code: L60
Phase Code: 210

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat