This item is now discontinued. Please browse similar items

Thermo Scientific Finntip 9401 240 Pipette Tips, 300 uL; 20,000/Bg

Representative image only.
Thermo Scientific Finntip Mfr # 9401240 – Item # WZ-25001-62
Manufactured of the highest quality materials with the most advanced molding techniques
  • Virgin polypropylene that is free of bubbles or other defects
  • Hydrophobic surface provides low binding and minimal retention
  • Precision manufacturing ensures accurate tip geometry and consistent sealing ends
  • Compatible with Thermo Scientific Finnpipette, single- and multichannel, pipettors up to 300 µL
  • One bag of 10,000 pipet tips
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • Max Volume (µL)300
  • AutoclavableYes
  • Max Volume (mL)0.3
  • Tip Volume (mL)0.3
  • Max Dispensing (mL)0.3
  • Overall Length (in)2
  • Overall Length (mm)50.8
  • Wetted MatterialVirgin polypropylene
  • Package OfBulk; 20,000/bg
  • DescriptionPipette Tips, 300 uL; 20,000/Bg
  • Warranty1 year
1 Year Warranty

Key Features

  • Virgin polypropylene that is free of bubbles or other defects
  • Hydrophobic surface provides low binding and minimal retention
  • Precision manufacturing ensures accurate tip geometry and consistent sealing ends
  • Compatible with Thermo Scientific Finnpipette, single- and multichannel, pipettors up to 300 µL
  • One bag of 10,000 pipet tips
  • 1 year warranty

More About this Item

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat