This item is now discontinued. Please browse similar items

Thermo Scientific Aquabath 2L Analog Utility Bath - 230V

Representative image only.
Thermo Scientific Aquabath Mfr # 18050A-1CEQ – Item # WZ-03710-03
Precise temperature control to 100°C
  • Built-in safety - dual thermostats prevent overheating
  • Simple maintenance - rounded stainless steel interiors & drain pumps
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeAnalog Water Bath
  • Reservoir Capacity (L)33.7
  • Max Temperature (° C)100
  • Min Temperature (° C)Ambient
  • Bath Opening Width (in)6
  • Bath Opening Length (in)5 1/4
  • Heater Wattage (watts)300
  • Power (VAC)230
  • Power (Hz)50/60
  • Description2L Analog Utility Bath - 230V
  • Warranty2 year
Two year warrantyConformite EuropeenneCanadian Standards Association

Key Features

  • Built-in safety - dual thermostats prevent overheating
  • Simple maintenance - rounded stainless steel interiors & drain pumps
  • 2 year warranty

More About this Item

Analog baths offer easy-to-use analog control and hydraulic thermostat ideal for fixed set-point applications. Digital models feature PID contol and digital temperature set and readout selectable display, resolution of 0.1°C. All models feature stainless-steel exterior shell, reservoir, and sample tray. Hinged cover lifts to 90-degree stay-open position or can be removed completely.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat