Thermo Scientific Accucore HPLC Column, C-18, 2.6 um Particle Size, 10 cm x 3 mm

Representative image only.
Thermo Scientific Mfr # 17126-103030 – Item # WZ-01905-52
High-speed, high-resolution separations
  • Solid core with porous outer layer allow fast and efficient separations without excessive back pressure
  • Controlled automated production processes result in reproducible yet rugged columns
  • Compatible with most HPLC instruments
  • 3 month warranty

PRODUCT OPTIONS

£1,163.58GBP / Each
£1,396.30GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Column Length (mm)100
  • Column Inside Diameter (ID) (mm)3
  • Column Particle Size (µm)2.6
  • DescriptionHPLC Column, C-18, 2.6 um Particle Size, 10 cm x 3 mm
  • Warranty3 month
3 Month Warranty

Key Features

  • Solid core with porous outer layer allow fast and efficient separations without excessive back pressure
  • Controlled automated production processes result in reproducible yet rugged columns
  • Compatible with most HPLC instruments
  • 3 month warranty

More About this Item

These HPLC columns feature Core Enhanced Technology™ solid-core particles, reducing band broadening to improve resolution and sensitivity compared to fully porous particles. Tight control of particle size distribution creates a uniform and stable packed bed able to withstand temperature and pH extremes. Separation efficiency is comparable to < 2 µm fully-porous particles, but these columns do not generate comparable back pressure, so they are compatible with most standard HPLC systems.


Accucore C18 columns use hydrophobic interactions to separate a broad range of analytes and provide optimum retention of nonpolar compounds..

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat