This item is now discontinued. Please browse similar items

Thermo Scientific AC150-S21P 21L Heated PPO Bath, Amb +13 to 100C, 115V

Representative image only.
Thermo Scientific Mfr # 1553218 – Item # WZ-12133-20
Economical alternative to stainless steel baths with better heat resistance than acrylic
  • Control temperatures up to 100°C
  • Two controller options to precisely suit your requirements
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeHeated Water Bath
  • Reservoir Capacity (L)21
  • Max Temperature (° C)100
  • Min Temperature (° C)Ambient +13
  • Pump TypeForce and suction
  • Max Flow Rate (L/min)21
  • Max Pump Pressure (PSI)11.7
  • Max Pump Pressure (mbar)805
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Width (cm)29.5
  • Length (cm)34.9
  • Depth (cm)13
  • Working Area Width (in)11 5/8
  • Working Area Length (in)13 3/4
  • Working Area Depth (in)5 1/8
  • Heater Wattage (watts)1200
  • Temperature ControlPID
  • Temperature SensorPt RTD
  • Wetted MaterialsEPDM, PEI, PPS, SS, Vectra® and Viton®
  • Power (VAC)115
  • Power (Hz)60
  • Description21L Heated PPO Bath, Amb +13 to 100C, 115V
  • Warranty3 year
3 Year WarrantyConformite EuropeenneUL Recognized

Key Features

  • Control temperatures up to 100°C
  • Two controller options to precisely suit your requirements
  • 3 year warranty

More About this Item

These versatile baths provide additional features and flexibility than previous heated baths. Each unit features a removable controller that can be positioned for viewing on all four sides. Intuitive controller with bright digital display allows for easier operation and more precise control. Modify your display by choosing from multiple languages, a temperature resolution of 0.1 or 0.001, and a temperature display in Fahrenheit, Celsius, or Kelvin. High-temperature acoustic and optical alarms protect your samples and equipment from damage. Polyphenylene oxide (PPO) baths allow for heating to 100°C. All models have inlet/outlet connections for external heating applications.

Advanced (AC) Controllers have all the same features as the SC models with a larger LCD display, but also includes a powerful three-speed force/suction pump for external open and closed loop applications. Additional features include seven languages (English, German, French, Spanish, Italian, Chinese and Japanese), remote temperature sensing (with optional remote sensor).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat