This item is now discontinued. Please browse similar items

Thermo Scientific 4713 Multi-Purpose Lab Containers, PS, 32 Oz, 100/cs

Representative image only.
Thermo Scientific Mfr # 4713 – Item # WZ-06016-06
Polystyrene (PS) containers are durable and rigid and can easily be marked for identification purposes
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (L)1
  • Capacity (Qt)1
  • Capacity (oz)32
  • ColorWhite
  • MaterialPolystyrene
  • Top Outside Diameter (in)4 3/4
  • Top Outside Diameter (cm)12
  • Overall Height (in)4 3/4
  • Overall Height (cm)12.1
  • DescriptionMulti-Purpose Lab Containers, PS, 32 Oz, 100/cs
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Supplied with tight fitting lids, these white containers meet your storage requirements.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat