This item is now discontinued. Please browse similar items

Testo 0635 9535 Compact Telescopic Vane Probe; 5/8"

Representative image only.
Testo Mfr # 0635 9535 – Item # WZ-37486-06
Optimize performance of your air/gas analyzer
  • Replacement probes
  • Data logging software
  • Probe head 16 mm in diameter
  • With telescope (can be extended to 890 mm) for larger ventilation ducts
  • Measuring range: 0.6 to 40 m/s
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Compatible WithMultifunction air measurement meter 37489-01
  • ConnectionsMiniDIN 
  • Length (in)35
  • Diameter (in)0.6
  • Length (mm)890
  • Diameter (mm)16
  • DescriptionCompact Telescopic Vane Probe; 5/8\"
Two year warrantyConformite Europeenne

Key Features

  • Replacement probes
  • Data logging software
  • Probe head 16 mm in diameter
  • With telescope (can be extended to 890 mm) for larger ventilation ducts
  • Measuring range: 0.6 to 40 m/s
  • 2 year warranty

More About this Item

Replacement probes, software, and other accessories to customize your sampling and analysis system.

Vane measurement probe with a 0.63 inch diameter, with a telescopic handle (35" max) designed to be used for taking measurements in ducts. Probe has MiniDIN type connector.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat