This item is now discontinued. Please browse similar items

Tempshield CIMXWP Waterproof gloves, mid-arm style, extra large, 15" length

Representative image only.
Tempshield Mfr # CIMXWP – Item # WZ-09113-66
Protects at temperatures as low as –256°F (–160°C)
  • Multilayered insulated construction provides maximum thermal protection while maintaining flexibility and dexterity
  • 3 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialNylon
  • SizeX-Large
  • Length (in)15
  • Length (cm)38
  • ColorBlue
  • SterileNo
  • DescriptionGloves, mid-arm style, extra large, 15\" length
  • Warranty3 month
3 Month Warranty

Key Features

  • Multilayered insulated construction provides maximum thermal protection while maintaining flexibility and dexterity
  • 3 month warranty

More About this Item

Cryo-Industrial® Gloves feature a rugged, abrasion-resistant outer shell that protects the glove and provides an excellent grip for heavy-duty applications. Waterproof liner protects against cryogenic splashes while the inner lining wicks moisture from your hands for enhanced comfort.
Note: Do not immerse in liquid nitrogen.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat