Crescent Technician's Tool Kit, Polyethylene Case

Representative image only.
Crescent Mfr # TCMB100STN – Item # WZ-09900-70
Most elaborate assortment for your repair needs
  • 1 year warranty

PRODUCT OPTIONS

£1,915.46GBP / Each
£2,298.55GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Length (in)17.75
  • Height (in)12.625
  • Depth (in)5.75
  • Length (cm)45.09
  • Height (cm)32.07
  • Depth (cm)14.61
  • DescriptionTechnician's Tool Kit, Polyethylene Case
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

These tool kits feature 53 individual hand tools, 31 interchangeable screwdriver/nutdriver blades and handles, and two specialized screwdriver/nutdriver kits. Select from three carrying cases that fit your need.
Model 09900-70 features a super tough, black polyethylene case with black anodized aluminum hardware. Lid contains a three- panel, hinged tool pallet plus an addition tool pallet in the bottom.
Model 09900-78 features a charcoal brown leather-grain Marvelon vinyl case with solid brass hardware. Lid contains a removable three-panel, hinged tool pallet plus an addition tool pallet in the bottom.
Model 09900-82 features a super tough, black polyethylene case with two 3 5/8” wheels for easy transport. Extra wide extension handle locks in place when extended or retracted. Two spring loaded tote handles provide convenient carrying. Lid contains a three-panel hinged tool pallet plus an additional tool pallet in the bottom.
What’s included: one carrying case (polyethylene, leather, or polyethylene wheeled case), three handles (regular, regular ratchet and tee ratchet), two extensions, one reamer, four slotted screw blades, three Philips® screw blades, nine Bristol six-flute multiple spine blades, nine Allen™ hex socket blades, one straight nose seizer, one adjustable wrench, one midget slip joint pliers, one long nose pliers, one utility pliers, two diagonal pliers, one needle nose pliers, one chain nose pliers, one electronic snips, one wire cutter/stripper, one electrician’s knife, one mini driver, one kit of five offset ratchet screwdrivers, one combo screwdriver/nutdriver tool, one dual reversible screwdriver blade, twelve slotted screwdrivers, four Philips® screwdrivers, two hex socket screwdrivers, eight hollow shaft nutdrivers, two magnetic nutdrivers, ten midget nutdrivers, and one torque amplifier handle.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat