This item is now discontinued. Please browse similar items

Techne FWSP660M Temperature Probe with Case and Calibration Cert, PRT, 6 mm dia, 660C

Representative image only.
Techne Item # WZ-16115-92
Optimize performance and protection of your Techne baths
  • Calibrated Accuracy of ±0.010 at 0°C
  • Calibrated range of -196°C to 660°C
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DescriptionTemperature Probe with Case and Calibration Cert, PRT, 6 mm dia, 660C
  • Warranty1 Year
1 Year Warranty

Key Features

  • Calibrated Accuracy of ±0.010 at 0°C
  • Calibrated range of -196°C to 660°C
  • 1 year warranty

More About this Item

The Techne Secondary Standard Probes offer proven and reliable performance for your critical temperature measurements. It can be used with the Tecal Accu-Temp high accuracy digital thermometer or any comparable unit. This probe includes a hard carrying case and ITS-90 (NIST traceable) calibration certificate with coefficients.
Provides a higher level of accuracy and stability than the Techne WSP probes making it the ideal choice for use as a secondary standard reference thermometer.
Secondary standard 25 or 100 ohm SPRT diameter 6 mm x 18 inch long including handle.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat