This item is now discontinued. Please browse similar items

Taylor 1534 Rf Wireless Remote Sensor (only) 3.25 in W x 2.5 in H x 0.75 in D

Representative image only.
Taylor Mfr # 1534 – Item # WZ-37100-35
Monitor temperature and humidity from up to 100 feet away
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min RH Range (%)20
  • Max RH Range (%)99
  • RH Accuracy±1% RH
  • Min Temperature (° F)-40
  • Min Temperature (° C)-40
  • Max Temperature (° F)158
  • Max Temperature (° C)70
  • Temperature Accuracy±0.1°F (±0.1°C)
  • Display Type0.6\" LED
  • Height (in)2 1/2
  • Width (in)3 1/4
  • Depth (in)3/4
  • DescriptionRf Wireless Remote Sensor (only) 3.25 in W x 2.5 in H x 0.75 in D
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat