This item is now discontinued. Please browse similar items

Talboys 316SS Laboratory Mixer Extension Rod; 1/4" bore x 6" L

Representative image only.
Talboys Mfr # 180 – Item # WZ-04366-10
  • Limited Lifetime Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Shaft MaterialStainless Steel
  • Shaft Diameter (in)0.25
  • Shaft Diameter (mm)6
  • Shaft Length (in)6
  • Shaft Length (mm)152
  • Description316SS Laboratory Mixer Extension Rod; 1/4\" bore x 6\" L
  • WarrantyLimited Lifetime
Limited Lifetime Warranty

Key Features

  • Limited Lifetime Warranty

More About this Item

Extension rods and sleeves increase the length of your shaft. One sleeve is required to connect each extension rod to your shaft.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat