This item is now discontinued. Please browse similar items

Talboys 303/304 SS three-blade paddle assembly; 5/16" dia x 18"L, 2" paddle dia

Representative image only.
Troemner Mfr # 151L – Item # WZ-04449-08
  • Limited Lifetime Warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialStainless Steel
  • Shaft MaterialStainless Steel
  • Shaft Diameter (in)0.3125
  • Shaft Diameter (mm)8
  • Shaft Length (in)18
  • Shaft Length (mm)457
  • Max Paddle Diameter (in)2
  • Max Paddle Diameter (mm)51
  • Description303/304 SS three-blade paddle assembly; 5/16\" dia x 18\"L, 2\" paddle dia
  • WarrantyLimited Lifetime
Limited Lifetime Warranty

Key Features

  • Limited Lifetime Warranty

More About this Item

Three-Blade paddles assemblies for general purpose mixing. All blades are pitched for low-viscosity, axial-flow mixing.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat