Cole-Parmer Symmetry PA - 124I Analytical Balance, 120g x 0.1mg internal Cal

Representative image only.
Cole-Parmer Symmetry Item # WZ-10001-08
Affordable analytical balances for precise weighing of small samples
  • Three-door glass draft shield provides easy access inside the weighing chamber
  • Weighing modes include parts counting, percent weighing and checkweighing
  • USB and RS-232 interfaces offer connection to a computer or printer for GLP/GMP-compliant output
  • Sealed keypad, splashproof design, and removable stainless steel weighing pan
  • An oversized backlit LCD display provides clear visibility of weighing results

PRODUCT OPTIONS

£1,053.00GBP / Each
£1,263.60GBP (incl VAT)

£135.00GBP / Each
£162.00GBP (incl VAT)

for an additional
£135.00GBP / Each
£162.00GBP (incl VAT)
Time to recalibrate? Click on the calibration service to view details, then order.
Cole-Parmer small Square Polystyrene Weigh Boats, White, 20 mL, 100/Pk
£11.81GBP / Pkg of 100
£14.17GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)120
  • Capacity (kg)0.12
  • Readability (g)0.0001
  • Repeatability (g)0.0002
  • Linearity (g)0.0002
  • Weighing Unitsg, mg, ct, GN, oz, ozt, dwt, custom
  • Calibration TypeInternal
  • LanguagesEnglish, Spanish, French, German
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)3
  • Auto ShutoffYes
  • Power (VAC)115 / 230
  • Height (in)13 1/2
  • Width (in)8 45/64
  • Depth (in)12 1/5
  • Draft Shield Height (in)8 19/64
  • Draft Shield Width (in)7 19/64
  • Draft Shield Depth (in)11 13/64
  • DescriptionAnalytical Balance, 120g x 0.1mg internal Cal
Two year warrantyCole-Parmer Exclusive

Includes

AC power adapter and draft shield.

Key Features

  • Three-door glass draft shield provides easy access inside the weighing chamber
  • Weighing modes include parts counting, percent weighing and checkweighing
  • USB and RS-232 interfaces offer connection to a computer or printer for GLP/GMP-compliant output
  • Sealed keypad, splashproof design, and removable stainless steel weighing pan
  • An oversized backlit LCD display provides clear visibility of weighing results
  • Digital filters compensate for vibration, drafts or temperature changes
  • Lock down mounting part offers additional security from theft
  • Selectable multi-language display and output
  • Fast stabilization and response time
  • 120-g balance capacity
  • Internal calibration

More About this Item

Symmetry precision analytical balances are built with the most advanced weighing technology available today, offering durability, and easy-to-use operation. These balances feature USB and RS-232 interfaces for connection to a computer or printer with GLP/GMP compliant output. The sealed keypad, splashproof design, and removable stainless steel weighing pan offer additional safeguards in a messy lab environment. A lock down mounting point offers additional security from theft.

An oversized backlit LCD display provides clear visibility of weighing results. A three-door glass draft shield provides easy access inside the weighing chamber, while providing a safe environment for stable weighing. Digital filters compensate for vibration, drafts, or temperature changes.

ACCESSORIES

Add Optional Accessories

REVIEWS

Q&A

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Q:

    could you provide me the diameter of the pan (of the scale)?
    Asked on 2/12/2016 by broze

    1 answer

    • STAFF EXPERT

      A:

      Round, 90mm diameter.

      Answered on 2/15/2016 by Jen from Technical Support
  • Q:

    could you provide me the diameter of the pan (of the scale)?
    Asked on 2/12/2016 by broze

    1 answer

    • STAFF EXPERT

      A:

      The pan diameter is 90mm.

      Answered on 2/15/2016 by Eric from Technical Support
Displaying questions 1-2

Do you have a question about this product? 

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat