This item is now discontinued. View the direct replacement: WZ-04727-02 or browse similar items

Cole-Parmer HO-200-EU Stuart Handheld Homogenizer, EURO Plug; 230 VAC

Representative image only.
Cole-Parmer Item # WZ-04720-02
Lightweight and powerful motor ideal for small samples
  • High-torque 125-watt motor processes 30 µL to 100 mL samples
  • Variable motor speed from 5000 to 35,000 rpm
  • Quiet noise level of <72 dB will not disrupt others in the laboratory
  • Select from stainless steel (SS) or disposable polycarbonate (PC) probes
  • Comes with EU-style plug
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Use with GeneratorsStuart SHM Series up to 100 mL
  • Min Sample Size (mL)0.03
  • Max Sample Size (mL)100
  • Max Speed (rpm)35000
  • Min Speed (rpm)5000
  • Wattage (Out put)125
  • Height (in)6 19/64
  • Width (in)2 1/5
  • Height (cm)16
  • Width (cm)5.5
  • Power (VAC)220 / 240
  • Power (Hz)50
  • DescriptionHandheld Homogenizer, Euro Plug; 230 VAC
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Includes

Stand clamp, tool kit, two plastic disposable probes, probe adapter, two probe tools, two bearing presses, and power cord with EU plug.

Key Features

  • High-torque 125-watt motor processes 30 µL to 100 mL samples
  • Variable motor speed from 5000 to 35,000 rpm
  • Quiet noise level of <72 dB will not disrupt others in the laboratory
  • Select from stainless steel (SS) or disposable polycarbonate (PC) probes
  • Comes with EU-style plug
  • 3 year warranty

More About this Item

The Cole-Parmer HO-200 series homogenizer is lightweight and ergonomically designed yet powerful enough for most homogenizing applications. The 125-watt motor provides plenty of torque to process hard, frozen, and fibrous tissues. Control speed from 5000 to 35,000 rpm to optimize sheer rate.

Mount the homogenizer on a support stand (order separately) for applications requiring longer processing times. Order probes specific to your application; select SS probes for larger and tougher samples and disposable PC probes for hard tissues and where cross contamination is of concern.

Please Note: Effective June 2022, the Stuart Handheld Homogenizer Model number SHM1/EURO has now been rebranded Cole-Parmer under Model number HO-200-EU. All the same great features and specifications, just with a new and improved look.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat